Grade 1 Half Dummy Trim with Case Mortise Lock, 02 Lever, A Rose, Satin Chrome Finish, Field Rever

  • Mfr # L9175 02A 626

  • Zoro # G714532030


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Width
5.375
Color
Satin Chrome
Overall Length
1.375
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9175 02A 626
Zoro #
G714532030
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.375
Overall Length
1.375

Details

Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.