
Grade 1 Hospital Privacy Cyl Lock, Rhodes Lever, 3-7/16in Rose Diameter, Satin Chrome, RightHanded
Mfr # ND44S RHO 626 RH OS-OCC
Zoro # G116469439
product price:Â $596.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ND44S RHO 626 RH OS-OCC
Zoro #
G116469439
UPC #
197163379439
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Series
ND
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.