Shop SCHLAGE
See all product information
Create Account
Grade 1 Institution Mortise Lock, Less Cylinder, 06 Lever, B Rose, Satin Chrm Fnsh, Field Reversible
- Mfr # L9082L 06B 626
- Zoro # G209957812
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9082L 06B 626
- Zoro #
- G209957812
- UPC #
- 197163124312
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Institution Mortise Lock, Less Cylinder, 06 Lever, B Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.