Shop SCHLAGE
See all product information
Create Account
Grade 1 Institutional Lock, Athens Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed
- Mfr # ND82RD ATH 626
- Zoro # G109957394
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Finish
Satin Chrome
Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND82RD ATH 626
- Zoro #
- G109957394
- UPC #
- 197163101689
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-5/8 in to 2-1/8 in
- Latch Length
- 9.5 in
- Outside Width
- 8.25 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Finish
- Satin Chrome
- Case Material
- Metal
- Grade
- Grade 1
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Institutional Lock, Athens Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.