
Grade 1 Institutional Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stain
Mfr # ND82BD HSLR 630 RH
Zoro # G116503614
product price:Â $1,778.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-5/8 to 2-1/8
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Width
8-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND82BD HSLR 630 RH
Zoro #
G116503614
UPC #
197163380480
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 to 2-1/8
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in
Details
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Series
ND
Lockset Finish
Satin Stainless Steel
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.