Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed

  • Mfr # ND82RD RHO 626

  • Zoro # G409957407


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Finish
Satin Chrome
Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND82RD RHO 626
Zoro #
G409957407
UPC #
197163101672
Country of Origin
Mexico

Dimensions

Door Thickness
1-5/8 in to 2-1/8 in
Latch Length
9.5 in
Outside Width
8.25 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Finish
Satin Chrome
Case Material
Metal
Grade
Grade 1
Fire Rated
3 Hours {A}

Description

Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.