
Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, 3-3/4in Backset, Satin Chrome Finish
Mfr # ND82BD RHO 626 14-028
Zoro # G416487737
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Backset
3-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND82BD RHO 626 14-028
Zoro #
G416487737
UPC #
197163380497
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in
Details
Lockset Finish
Satin Chrome
Backset
3-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
VARIES
Series
ND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.