
Grade 1 Institutional Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Mfr # ND82CD SPA 626
Zoro # G809957670
product price:Â $536.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Features
Double Cylinder Institution
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND82CD SPA 626
Zoro #
G809957670
UPC #
840067664780
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Features
Double Cylinder Institution
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Material
Metal
Weight
5 lb
Description
Grade 1 Institutional Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.