Shop SCHLAGE
See all product information
Create Account
Grade 1 Mortise Bed Bathroom Privacy Lock, Non-Keyed, 17 Lever, N Escutcheon, Exterior Indicator in
- Mfr # L9040 17N 613 OS-OCC
- Zoro # G716469471
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9040 17N 613 OS-OCC
- Zoro #
- G716469471
- UPC #
- 197163375271
- Country of Origin
- Mexico
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Oil Rubbed Bronze
- Series
- L9000
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.