
Grade 1 Mortise Entrance Office Lock With Deadbolt Lock, Conventional Cylinder, 06 Lever, B Rose, S
Mfr # L9453P 06B 612
Zoro # G316468621
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Height
5.63 in
Lockset Finish
Satin Bronze
Material
Bronze
Series
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9453P 06B 612
Zoro #
G316468621
UPC #
197163376933
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in
Details
Lockset Finish
Satin Bronze
Material
Bronze
Series
Bronze
Keyway Type
C
Backset
2-3/4 in
Lockset Grade
Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.