
Grade 1 Mortise Passage Latch Lock, Non-Keyed, 03 Lever, A Rose, Satin Bronze Clear Coated Finish,
Mfr # L9010 03A 612
Zoro # G416468828
product price:Â $650.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9010 03A 612
Zoro #
G416468828
UPC #
840067639917
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Series
L9000
Finish
Satin Bronze
Grade
Grade 1
Item
Mortise Lock
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.