Grade 1 Mortise Passage Latch Lock, Non-Keyed, 03 Lever, B Rose, Dark Oxidized Satin Bronze Oil Rub

  • Mfr # L9010 03B 613

  • Zoro # G116468821


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Grade
Grade 1
Series
L9000
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 03B 613
Zoro #
G116468821
UPC #
197163375066
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Grade
Grade 1
Series
L9000
Material
VARIES
Item
Mortise Lock
Keyway Type
Non-Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.