Grade 1 Mortise Passage Latch Lock, Non-Keyed, 06 Lever, N Escutcheon, Dark Oxidized Satin Bronze O

  • Mfr # L9010 06N 613

  • Zoro # G116469170


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Height
5.63 in
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 06N 613
Zoro #
G116469170
UPC #
840067640135
Country of Origin
Mexico

Dimensions

Height
5.63 in
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in

Details

Grade
Grade 1
Series
L9000
Backset
2-3/4 in
Finish
Oil Rubbed Bronze
Item
Mortise Lock
Keyway Type
Non-Keyed
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.