Grade 1 Mortise Passage Latch Lock, Non-Keyed, 17 Lever, L Escutcheon, Dark Oxidized Satin Bronze O

  • Mfr # L9010 17L 613

  • Zoro # G516469145


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Series
L9000
Backset
2-3/4 in
Height
5.63 in
Keyway Type
Non-Keyed
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 17L 613
Zoro #
G516469145
UPC #
840067640401
Country of Origin
Mexico

Dimensions

Height
5.63 in
Length
10.38 in
Width
5.38 in
Required Door Thickness
1-3/4 in

Details

Series
L9000
Backset
2-3/4 in
Keyway Type
Non-Keyed
Finish
Oil Rubbed Bronze
Item
Mortise Lock
Material
VARIES
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.