Shop SCHLAGE
See all product information
Create Account
Grade 1 Mortise Passage Latch Lock, Non-Keyed, 17 Lever, N Escutcheon, Dark Oxidized Satin Bronze O
- Mfr # L9010 17N 613
- Zoro # G216469087
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010 17N 613
- Zoro #
- G216469087
- UPC #
- 840067640432
- Country of Origin
- Mexico
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Series
- L9000
- Finish
- Oil Rubbed Bronze
- Material
- VARIES
- Grade
- Grade 1
- Item
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Height
- 5.63 in
- Length
- 10.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.