Shop SCHLAGE
See all product information
Create Account
Grade 1 Mortise Passage Latch Lock, Non-Keyed, 18 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rub
- Mfr # L9010 18A 613
- Zoro # G516469138
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 18A 613
- Zoro #
- G516469138
- UPC #
- 197163375097
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5-1/4 in
- Height
- 5-1/2 in
- Length
- 10-1/4 in
Details
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Series
- L9000
- Finish
- Oil Rubbed Bronze
- Grade
- Grade 1
- Material
- VARIES
- Item
- Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.