Grade 1 Mortise Storeroom Lock, Conventional Cylinder, 07 Lever, L Escutcheon, Dark Oxidized Satin

  • Mfr # L9080P 07L 613

  • Zoro # G716469587


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Keyway Type
C
Material
VARIES
Backset
2-3/4 in
Series
L9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080P 07L 613
Zoro #
G716469587
UPC #
197163376292
Country of Origin
Mexico

Dimensions

Height
5.63 in
Width
5.38 in
Length
10.38 in
Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Keyway Type
C
Material
VARIES
Backset
2-3/4 in
Series
L9000
Lockset Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.