
Grade 1 Mortise Storeroom Lock, FSIC Less Core, 12 Lever, A Rose, Dark Oxidized Satin Bronz
Mfr # L9080J 12A 613 LH
Zoro # G316468874
product price:Â $842.99
/ea
Free Shipping & Returns
Key Features
Width
5.38 in
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9080J 12A 613 LH
Zoro #
G316468874
UPC #
197163376049
Country of Origin
Mexico
Dimensions
Width
5.38 in
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Details
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Oil Rubbed Bronze
Series
L9000
Keyway Type
Schlage FSIC Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.