
Grade 1 Mortise Storeroom Lock, FSIC With Construction Core, 06 Lever, A Rose, Dark Oxidize
Mfr # L9080T 06A 613
Zoro # G016469546
product price:Â $906.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage FSIC With Construction Core
Width
5.38 in
Required Door Thickness
1-3/4 in
Material
VARIES
Lockset Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9080T 06A 613
Zoro #
G016469546
UPC #
197163376339
Country of Origin
Mexico
Dimensions
Width
5.38 in
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Details
Keyway Type
Schlage FSIC With Construction Core
Material
VARIES
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
L9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.