Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Cylindrical Lock, Non-Keyed, Athens Lever with Rose, Satin Chrome Finish
- Mfr # PC10 ATH 626
- Zoro # G023514192
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Arbor Design
ATH - Athens Lever
Standards
UL 10C, A156.2-2022, Series 4000
Fire Rated
Yes
Fire Rated (Hours)
3 hr
Application
PC10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC10 ATH 626
- Zoro #
- G023514192
- UPC #
- -
- Country of Origin
- Mexico
- Arbor Design
- ATH - Athens Lever
- Standards
- UL 10C, A156.2-2022, Series 4000
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Application
- PC10-Passage Latch
- Color
- Matte Silver
- Item
- Cylindrical Lock
- Material
- Zinc and Steel
- Lockset Grade
- Grade 1
- Door Handing
- Non-Handed
- Strike Type
- ANSI Strike
- Finish
- 626/US26D
- Cylinder Core Type
- Non-Keyed
Description
Purpose-built to serve the commercial real estate, retail, multifamily, and hospitality industries, Schlage Performance Series locks feature exceptional quality and style at a highly competitive price point. The PC Series cylindrical locks offer eight mechanical functions, made to meet Schlage's rigorous quality standards. They bring together aesthetic options appropriate for the design-forward occupant touch points of these industries and the full range of Schlage key system security. You can use PC Series locks as part of a common aesthetic. They are made to suite with other Allegion products to present a quality, complete door hardware solution and provide a consistent user experience throughout your building or complex. With the PC Series, you can speedily install the lock with the common cylindrical ANSI 161 door prep, pre-assembled install-assist design, and a no-adjustment chassis that fits the full door range.