
Grade 1 Passage Latch, Athens Lever, Non-Keyed, Extended Equally for 2-1/2 In. Door, Satin Chrome Fi
Mfr # ND10S ATH 626 EE212
Zoro # G109948248
product price:Â $891.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Finish
Satin Chrome
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND10S ATH 626 EE212
Zoro #
G109948248
UPC #
197163106929
Country of Origin
Mexico
Dimensions
Required Door Thickness
2-1/2 in
Depth
4.75 in
Width
8.25 in
Length
9.5 in
Details
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Non-Keyed
Net Weight
5 lb
Features
Passage
Item
Cylindrical Lock
Door Handing
Non-handed
Fire Rated
3 Hours {A}
Description
Grade 1 Passage Latch, Athens Lever, Non-Keyed, Extended Equally for 2-1/2 In. Door, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.