Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Selena Lever, D Rose, Matte Black Finish
- Mfr # PT10 SELD 622
- Zoro # G723514089
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Color
Black
Arbor Design
SEL - Selena Lever
Fire Rated (Hours)
3 hr
Fire Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT10 SELD 622
- Zoro #
- G723514089
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Color
- Black
- Arbor Design
- SEL - Selena Lever
- Fire Rated (Hours)
- 3 hr
- Fire Rated
- Yes
- Application
- PT10-Passage Latch
- Standards
- UL 10C, A156.2, Series 4000
- Door Handing
- Field Reversible
- Cylinder Core Type
- Non-Keyed
- Strike Type
- T-Square Corner
- Material
- Zinc and Steel
- Finish
- 622/US19
- Item
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.