
Grade 1 Passage Latch, Boardwalk Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND10S BRK 613
Zoro # G716468801
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-5/8 in to 2-1/8 in
Series
ND
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND10S BRK 613
Zoro #
G716468801
UPC #
197163379132
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Series
ND
Finish
Oil Rubbed Bronze
Grade
Grade 1
Material
VARIES
Item
Cylindrical Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.