
Grade 1 Passage Latch, Boardwalk Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Mfr # ND10S BRK 626
Zoro # G109948262
product price:Â $417.41
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Satin Chrome
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND10S BRK 626
Zoro #
G109948262
UPC #
197163106851
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Depth
4.75 in
Width
8.25 in
Length
9.5 in
Details
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Door Handing
Non-handed
Features
Passage
Item
Cylindrical Lock
Net Weight
5 lb
Cylinder Core Type
Non-Keyed
Material
Metal
Fire Rated
3 Hours {A}
Description
Grade 1 Passage Latch, Boardwalk Lever, Non-Keyed, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.