Grade 1 Passage Latch, Broadway Lever, Non-Keyed, Aged Bronze Finish, Non-Handed

  • Mfr # ND10S BRW 643E

  • Zoro # G809948203


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Aged Bronze
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND10S BRW 643E
Zoro #
G809948203
UPC #
197163106806
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8.25 in
Length
9.5 in
Depth
4.75 in

Details

For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Aged Bronze
Material
Metal
Cylinder Core Type
Non-Keyed
Door Handing
Non-handed
Item
Cylindrical Lock
Features
Passage
Net Weight
5 lb
Fire Rated
3 Hours {A}

Description

Grade 1 Passage Latch, Broadway Lever, Non-Keyed, Aged Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.