
Grade 1 Passage Latch, Broadway Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Mfr # ND10S BRW 612
Zoro # G609948274
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Satin Bronze
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND10S BRW 612
Zoro #
G609948274
UPC #
197163106844
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Depth
4.75 in
Width
8.25 in
Details
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Finish
Satin Bronze
Cylinder Core Type
Non-Keyed
Door Handing
Non-handed
Item
Cylindrical Lock
Net Weight
5 lb
Fire Rated
3 Hours {A}
Material
Metal
Features
Passage
Description
Grade 1 Passage Latch, Broadway Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.