Grade 1 Passage Latch Mortise Lock, 03 Lever, A Rose, Satin Brass Finish, Field Reversible

  • Mfr # L9010 03A 606

  • Zoro # G216468776


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Required Door Thickness
1-3/4 in
Series
L9000
Backset
2-3/4 in
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 03A 606
Zoro #
G216468776
UPC #
197163375042
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in

Details

Grade
Grade 1
Series
L9000
Item
Mortise Lock
Backset
2-3/4 in
Finish
Satin Brass
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.