Grade 1 Passage Latch Mortise Lock, 03 Lever, N Escutcheon, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # L9010 03N 613
Zoro # G514532742
product price:Â $717.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
5.375
Length
1.375
Depth
5.625
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9010 03N 613
Zoro #
G514532742
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.375
Length
1.375
Depth
5.625
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.