
Grade 1 Passage Latch Mortise Lock, 03 Lever, N Escutcheon, Stainless Steel Finish, Reversible
Mfr # L9010 03N 630
Zoro # G909948301
product price:Â $718.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9010 03N 630
Zoro #
G909948301
UPC #
197163130641
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Depth
5.625 in
Width
5.375 in
Length
10.375 in
Details
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Item
Mortise Lock
Door Handing
Field Reversible
Material
Metal
Net Weight
6.3 lb
Description
Grade 1 Passage Latch Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.