Grade 1 Passage Latch Mortise Lock, 05 Lever, A Rose, Bright Chrome Finish, Field Reversible

  • Mfr # L9010 05A 625

  • Zoro # G814533043


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Depth
5.625
Length
1.375
Color
Bright Chrome
Width
5.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 05A 625
Zoro #
G814533043
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.625
Length
1.375
Width
5.375

Details

Finish
Bright Chrome
Color
Bright Chrome
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.