Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 05 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish,
- Mfr # L9010 05A 613
- Zoro # G109948118
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 05A 613
- Zoro #
- G109948118
- UPC #
- 197163130627
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Depth
- 5.625 in
- Width
- 5.375 in
Details
- For Use With
- L9000 Series Mortise Lock
- Lockset Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Metal
- Net Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
- Item
- Mortise Lock
- Door Handing
- Field Reversible
Description
Grade 1 Passage Latch Mortise Lock, 05 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.