Grade 1 Passage Latch Mortise Lock, 05 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Mfr # L9010 05A 622
Zoro # G414532729
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Length
1.25
Width
5.25
Depth
5.5
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 05A 622
Zoro #
G414532729
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.25
Width
5.25
Depth
5.5
Details
Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.