
Grade 1 Passage Latch Mortise Lock, 05 Lever, L Escutcheon, Satin Chrome Finish, Field Reversible
Mfr # L9010 05L 626
Zoro # G609948175
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 05L 626
Zoro #
G609948175
UPC #
197163130603
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Depth
5.625 in
Length
10.375 in
Details
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Chrome
Material
Metal
Fire Rated
3 Hours {A}
Item
Mortise Lock
Door Handing
Field Reversible
Net Weight
6.3 lb
Description
Grade 1 Passage Latch Mortise Lock, 05 Lever, L Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.