Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 06 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field
- Mfr # L9010 06A 619
- Zoro # G509948176
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Nickel Plated Clear Coated
Depth
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010 06A 619
- Zoro #
- G509948176
- UPC #
- 197163130597
- Country of Origin
- Mexico
- For Use With
- L9000 Series Mortise Lock
- Lockset Grade
- Grade 1
- Finish
- Satin Nickel Plated Clear Coated
- Fire Rated
- 3 Hours {A}
- Item
- Mortise Lock
- Door Handing
- Field Reversible
- Material
- Metal
- Net Weight
- 6.3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Depth
- 5.625 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Passage Latch Mortise Lock, 06 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.