Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Bright Chrome Finish, Field Reversible

  • Mfr # L9010 06L 625

  • Zoro # G609948151


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Chrome
Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 06L 625
Zoro #
G609948151
UPC #
840067640104
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Depth
5.625 in

Details

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Bright Chrome
Fire Rated
3 Hours {A}
Material
Metal
Net Weight
6.3 lb
Item
Mortise Lock
Door Handing
Field Reversible

Description

Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Bright Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.