Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Brass Finish, Field Reversible

  • Mfr # L9010 07A 606

  • Zoro # G014533119


product price:  $754.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Depth
5.625
Length
1.375
Color
Satin Brass
Width
5.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 07A 606
Zoro #
G014533119
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.625
Length
1.375
Width
5.375

Details

Finish
Satin Brass
Color
Satin Brass
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.