Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 07 Lever, N Escutcheon, Bright Chrome Finish, Field Reversible
- Mfr # L9010 07N 625
- Zoro # G016469195
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Bright Chrome
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010 07N 625
- Zoro #
- G016469195
- UPC #
- 840067640289
- Country of Origin
- Mexico
- Backset
- 2-3/4 in
- Series
- L9000
- Finish
- Bright Chrome
- Grade
- Grade 1
- Material
- VARIES
- Item
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.