Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Bright Chrome Finish, Right-Handed

  • Mfr # L9010 12A 625 RH

  • Zoro # G816469166


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Bright Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 12A 625 RH
Zoro #
G816469166
UPC #
840067640319
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.38 in
Length
10.38 in
Height
5.63 in

Details

Backset
2-3/4 in
Series
L9000
Finish
Bright Chrome
Grade
Grade 1
Item
Mortise Lock
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.