
Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
Mfr # L9010 12A 626 LH
Zoro # G609948281
product price:Â $634.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9010 12A 626 LH
Zoro #
G609948281
UPC #
840067640326
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Depth
5.625 in
Length
10.375 in
Width
5.375 in
Details
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Chrome
Material
Metal
Net Weight
6.3 lb
Item
Mortise Lock
Fire Rated
3 Hours {A}
Door Handing
Left-Handed
Description
Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.