Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Right-Handed

  • Mfr # L9010 12A 626 RH

  • Zoro # G209948087


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Net Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 12A 626 RH
Zoro #
G209948087
UPC #
840067640333
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Depth
5.625 in
Width
5.375 in

Details

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Chrome
Net Weight
6.3 lb
Door Handing
Right-Handed
Item
Mortise Lock
Material
Metal
Fire Rated
3 Hours {A}

Description

Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Chrome Finish, Right-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.