Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Stainless Steel Finish, Right-Handed
- Mfr # L9010 12A 630 RH
- Zoro # G709948167
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Door Handing
Right-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 12A 630 RH
- Zoro #
- G709948167
- UPC #
- 840067640357
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Depth
- 5.625 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- For Use With
- L9000 Series Mortise Lock
- Lockset Grade
- Grade 1
- Finish
- Satin Stainless
- Door Handing
- Right-Handed
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Item
- Mortise Lock
- Net Weight
- 6.3 lb
Description
Grade 1 Passage Latch Mortise Lock, 12 Lever, A Rose, Satin Stainless Steel Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.