Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 12 Lever, L Escutcheon, Bright Brass Finish, Right-Handed
- Mfr # L9010 12L 605 RH
- Zoro # G809948111
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Brass
Net Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 12L 605 RH
- Zoro #
- G809948111
- UPC #
- 197163130498
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
- Depth
- 5.625 in
Details
- For Use With
- L9000 Series Mortise Lock
- Lockset Grade
- Grade 1
- Finish
- Bright Brass
- Net Weight
- 6.3 lb
- Item
- Mortise Lock
- Material
- Metal
- Door Handing
- Right-Handed
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Passage Latch Mortise Lock, 12 Lever, L Escutcheon, Bright Brass Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.