Grade 1 Passage Latch Mortise Lock, 12 Lever, L Escutcheon, Dark Oxidized Satin Bronze Oil Rubbed
Mfr # L9010 12L 613 RH
Zoro # G014533027
product price:Â $672.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
1.375
Width
5.375
Depth
5.625
Color
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9010 12L 613 RH
Zoro #
G014533027
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.375
Width
5.375
Depth
5.625
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.