Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Tubular Lock, Non-Keyed, Rhodes Lever, C Rose, Bright Chrome Finish
- Mfr # PT10 RHOC 625
- Zoro # G523514234
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Finish
625/US26
Fire Rated
Yes
Fire Rated (Hours)
3 hr
Application
PT10-Passage Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT10 RHOC 625
- Zoro #
- G523514234
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Door Handing
- Field Reversible
- Finish
- 625/US26
- Fire Rated
- Yes
- Fire Rated (Hours)
- 3 hr
- Application
- PT10-Passage Latch
- Strike Type
- T-Square Corner
- Lockset Grade
- Grade 2
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Arbor Design
- RHO - Rhodes Lever
- Color
- Polished Silver
- Standards
- UL 10C, A156.2, Series 4000
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.