Grade 1 Passage Latch Mortise Lock, 12 Lever, L Escutcheon, Satin Chrome Finish, Left-Handed

  • Mfr # L9010 12L 626 LH

  • Zoro # G009948133


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Depth
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9010 12L 626 LH
Zoro #
G009948133
UPC #
197163130481
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Depth
5.625 in
Length
10.375 in
Width
5.375 in

Details

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Chrome
Item
Mortise Lock
Material
Metal
Door Handing
Left-Handed
Fire Rated
3 Hours {A}
Net Weight
6.3 lb

Description

Grade 1 Passage Latch Mortise Lock, 12 Lever, L Escutcheon, Satin Chrome Finish, Left-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.