Grade 1 Passage Latch Mortise Lock, 18 Lever, A Rose, Bright Chrome Finish, Field Reversible
Mfr # L9010 18A 625
Zoro # G714532924
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Width
5.375
Color
Bright Chrome
Length
1.375
Depth
5.625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9010 18A 625
Zoro #
G714532924
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.375
Length
1.375
Depth
5.625
Details
Finish
Bright Chrome
Color
Bright Chrome
series
L9000 Series Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.