Grade 1 Passage Latch Mortise Lock, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversi

  • Mfr # L9010 LATA 622

  • Zoro # G416468996


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Grade
Grade 1
Finish
Sprayed Black
Material
VARIES
Series
L9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 LATA 622
Zoro #
G416468996
UPC #
197163331062
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5-1/2 in
Width
5-1/2 in
Length
10-1/4 in

Details

Grade
Grade 1
Finish
Sprayed Black
Material
VARIES
Series
L9000
Backset
2-3/4 in
Item
Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.