
Grade 1 Passage Latch Mortise Lock, Latitude Lever, B Rose, Flat Black Coated Finish, Field Reversi
Mfr # L9010 LATB 622
Zoro # G816469074
product price:Â $707.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/2 in
Series
L9000
Required Door Thickness
1-3/4 in
Material
VARIES
Finish
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 LATB 622
Zoro #
G816469074
UPC #
197163375134
Country of Origin
Mexico
Dimensions
Height
5-1/2 in
Required Door Thickness
1-3/4 in
Length
10-1/4 in
Width
5-1/4 in
Details
Series
L9000
Item
Mortise Lock
Material
VARIES
Finish
Sprayed Black
Backset
2-3/4 in
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.