Grade 1 Passage Latch Mortise Lock, Latitude Lever, L Escutcheon, Satin Chrome Finish, Field Rever

  • Mfr # L9010 LATL 626

  • Zoro # G814532824


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Depth
5.625
Length
1.375
Width
5.375
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9010 LATL 626
Zoro #
G814532824
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.625
Length
1.375
Width
5.375

Details

Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.