Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, Longitude Lever, A Rose, Satin Stainless Steel Finish, Field Re
- Mfr # L9010 LONA 630
- Zoro # G616469656
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
L9000
Finish
Satin Stainless Steel
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9010 LONA 630
- Zoro #
- G616469656
- UPC #
- 197163375172
- Country of Origin
- Mexico
- Backset
- 2-3/4 in
- Series
- L9000
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- Item
- Mortise Lock
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Length
- 10.38 in
- Height
- 5.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.